Motion
03570660

Made in USA
03570660

7" Diam x 1-1/4" Hole x 3/8" Thick, N Hardness, 100 Grit Surface Grinding Wheel;Diamond, Type 1A1, Fine Grade
MI ITEM #11674877
MFR #03570660
List Price$271.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03570660

7" Diam x 1-1/4" Hole x 3/8" Thick, N Hardness, 100 Grit Surface Grinding Wheel;Diamond, Type 1A1, Fine Grade
MI ITEM #11674877
MFR #03570660

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$271.60/each for your price

Overview

Mfr description
03570660 03570660 7 X 3/8 X 1 1/4 100-N
  • Straight Wheel - Superabrasive.

Specifications

  • Hole Size
    1-1/4 in
  • Wheel Diameter
    7 in
  • Abrasive Material
    Diamond
  • Grade
    Fine
  • Grit Number
    100
  • Superabrasive Depth
    1/16 in
  • Wheel Hardness
    N
  • Wheel Hardness Rating
    Medium
  • Features & Benefits
    Straight Wheel - Superabrasive.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought