Motion
03571528

Made in USA
03571528

6" Diam x 1-1/4" Hole x 1/8" Thick, N Hardness, 220 Grit Surface Grinding Wheel;Diamond, Type 1A1, Very Fine Grade
MI ITEM #11674903
MFR #03571528
List Price$151.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03571528

6" Diam x 1-1/4" Hole x 1/8" Thick, N Hardness, 220 Grit Surface Grinding Wheel;Diamond, Type 1A1, Very Fine Grade
MI ITEM #11674903
MFR #03571528

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$151.13/each for your price

Overview

Mfr description
03571528 03571528 6 X 1/8 X 1 1/4 220-N
  • Straight Wheel - Superabrasive.

Specifications

  • Hole Size
    1-1/4 in
  • Wheel Diameter
    6 in
  • Abrasive Material
    Diamond
  • Grade
    Very Fine
  • Grit Number
    220
  • Superabrasive Depth
    1/8 in
  • Wheel Hardness
    N
  • Wheel Hardness Rating
    Medium
  • Features & Benefits
    Straight Wheel - Superabrasive.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought