Motion
03571601

Made in USA
03571601

6" Diam x 1-1/4" Hole x 1/4" Thick, N Hardness, 100 Grit Surface Grinding Wheel;Diamond, Type 1A1, Fine Grade
Mi Item #11674907
MFR #03571601
Price$171.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03571601

6" Diam x 1-1/4" Hole x 1/4" Thick, N Hardness, 100 Grit Surface Grinding Wheel;Diamond, Type 1A1, Fine Grade
Mi Item #11674907
MFR #03571601

Mfr description
03571601 03571601 6 X 1/4 X 1 1/4 100-N
  • Straight Wheel - Superabrasive.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$171.98/each

Specifications

Dimensions

  • Hole Size
    1-1/4 in
  • Superabrasive Depth
    1/8 in
  • Wheel Diameter
    6 in

Details

  • Abrasive Material
    Diamond
  • Features & Benefits
    Straight Wheel - Superabrasive.
  • Grade
    Fine
  • Grit Number
    100
  • Wheel Hardness
    N
  • Wheel Hardness Rating
    Medium
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)