Motion
3571924
03571924 03571924 7 X 1/2 X 1 1/4 150-N
Mi Item #11674923
MFR #3571924
Price$331.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
03571924 03571924 7 X 1/2 X 1 1/4 150-N
Mi Item #11674923
MFR #3571924

Mfr description
03571924 03571924 7 X 1/2 X 1 1/4 150-N
  • Straight Wheel - Superabrasive.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$331.75/each

Specifications

Dimensions

  • Arbor Hole Size
    1-1/2 in
  • Arbor Size
    1-1/2 in
  • Hole Size
    1-1/4 in
  • Overall Diameter
    7.0000 in
  • Overall Thickness
    0.5000 in
  • Superabrasive Depth
    1/8 in
  • Wheel Diameter
    7.0000 in
  • Wheel Thickness
    1/2 in

Details

  • Abrasive Material
    Diamond
  • Features & Benefits
    Straight Wheel - Superabrasive.
  • Grade
    Very Fine
  • Grit Number
    150
  • Material
    Diamond
  • Package Quantity
    1
  • Product Types
    Grinding Wheel
  • Wheel Hardness
    N
  • Wheel Hardness Rating
    Medium
  • Wheel Type
    Type A1
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)