Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03572229

10" Diam x 3" Hole x 1/4" Thick, N Hardness, 150 Grit Surface Grinding Wheel;Diamond, Type 1A1, Very Fine Grade
MI ITEM #11674925
MFR #03572229

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
03572229 03572229 10 X 1/4 X 3 150-N 1/8
  • Straight Wheel - Superabrasive.

Specifications

  • Hole Size
    3 in
  • Wheel Diameter
    10 in
  • Abrasive Material
    Diamond
  • Grade
    Very Fine
  • Grit Number
    150
  • Superabrasive Depth
    1/8 in
  • Wheel Hardness
    N
  • Wheel Hardness Rating
    Medium
  • Features & Benefits
    Straight Wheel - Superabrasive.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought