Motion
03572286

Made in USA
03572286

10" Diam x 3" Hole x 1/2" Thick, N Hardness, 150 Grit Surface Grinding Wheel;Diamond, Type 1A1, Very Fine Grade
Mi Item #11674926
MFR #03572286
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03572286

10" Diam x 3" Hole x 1/2" Thick, N Hardness, 150 Grit Surface Grinding Wheel;Diamond, Type 1A1, Very Fine Grade
Mi Item #11674926
MFR #03572286

Mfr description
03572286 03572286 10 X 1/2 X 3 150N 1/8D
  • Straight Wheel - Superabrasive.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hole Size
    3 in
  • Superabrasive Depth
    1/8 in
  • Wheel Diameter
    10 in

Details

  • Abrasive Material
    Diamond
  • Features & Benefits
    Straight Wheel - Superabrasive.
  • Grade
    Very Fine
  • Grit Number
    150
  • Wheel Hardness
    N
  • Wheel Hardness Rating
    Medium
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)