Motion
03576451

Made in USA
03576451

6" Diam x 1-1/4" Hole x 1/4" Thick, 120 Grit Surface Grinding Wheel;Type 1A1, Very Fine Grade
MI ITEM #11674970
MFR #03576451
Price$225.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03576451

6" Diam x 1-1/4" Hole x 1/4" Thick, 120 Grit Surface Grinding Wheel;Type 1A1, Very Fine Grade
MI ITEM #11674970
MFR #03576451

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$225.10/each

Specifications

Dimensions

  • Hole Size
    1-1/4 in
  • Superabrasive Depth
    1/8 in
  • Wheel Diameter
    6 in

Details

  • Features & Benefits
    • Straight Wheel - Superabrasive.
  • Grade
    Very Fine
  • Grit Number
    120
  • Superabrasive Type
    Cubic Boron Nitride (CBN)

Overview

Mfr description
03576451 03576451 6X1/4X1-1/4 GRIT 120 B
  • Straight Wheel - Superabrasive.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought