Motion
03576634

Made in USA
03576634

7" Diam x 1-1/4" Hole x 1/4" Thick, 120 Grit Surface Grinding Wheel;Type 1A1, Very Fine Grade
MI ITEM #11674974
MFR #03576634
List Price$318.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03576634

7" Diam x 1-1/4" Hole x 1/4" Thick, 120 Grit Surface Grinding Wheel;Type 1A1, Very Fine Grade
MI ITEM #11674974
MFR #03576634

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$318.80/each for your price

Overview

Mfr description
03576634 03576634 7X1/4X1-1/4 GRIT 120 B
  • Straight Wheel - Superabrasive.

Specifications

  • Hole Size
    1-1/4 in
  • Wheel Diameter
    7 in
  • Grade
    Very Fine
  • Grit Number
    120
  • Superabrasive Depth
    1/8 in
  • Superabrasive Type
    Cubic Boron Nitride (CBN)
  • Features & Benefits
    • Straight Wheel - Superabrasive.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought