Motion
03576642

Made in USA
03576642

7" Diam x 1-1/4" Hole x 1/4" Thick, 150 Grit Surface Grinding Wheel;Type 1A1, Fine Grade
MI ITEM #11674975
MFR #03576642
List Price$309.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03576642

7" Diam x 1-1/4" Hole x 1/4" Thick, 150 Grit Surface Grinding Wheel;Type 1A1, Fine Grade
MI ITEM #11674975
MFR #03576642

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$309.58/each for your price

Overview

Mfr description
03576642 03576642 7X1/4X1 1/4 GRIT 150 B
  • Straight Wheel - Superabrasive.

Specifications

  • Hole Size
    1-1/4 in
  • Wheel Diameter
    7 in
  • Grade
    Fine
  • Grit Number
    150
  • Superabrasive Depth
    1/8 in
  • Superabrasive Type
    Cubic Boron Nitride (CBN)
  • Features & Benefits
    • Straight Wheel - Superabrasive.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought