Motion
03584034

Made in USA
03584034

6 x 0.045, 1-1/4" Hole 100 Grit Diamond Cutoff Wheel - Coarse, Use with Circular Saws
MI ITEM #11675082
MFR #03584034
List Price$194.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03584034

6 x 0.045, 1-1/4" Hole 100 Grit Diamond Cutoff Wheel - Coarse, Use with Circular Saws
MI ITEM #11675082
MFR #03584034

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$194.70/each for your price

Overview

Mfr description
03584034 03584034 6X.045X1 1/4 100G-RESN
  • Diamond is one of the hardest and durable abrasive materials
  • Due to being constructed of diamonds, the cutting depth stays the same throughout its life for better control, reach and precision
  • Commonly used in grinding and polishing ceramic, stone and aluminum alloy.

Specifications

  • Wheel Diameter
  • Center Hole Diameter
  • Material
    Diamond
  • Grit Number
    100
  • Grade
    Coarse
  • Tool Comp
    Circular Saws

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought