Motion
03584042

Made in USA
03584042

8" Diam 1-1/4" Hole 120 Grit Diamond Cutoff Wheel - Coarse, Use with Circular Saws
Mi Item #11675083
MFR #03584042
Price$245.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03584042

8" Diam 1-1/4" Hole 120 Grit Diamond Cutoff Wheel - Coarse, Use with Circular Saws
Mi Item #11675083
MFR #03584042

Mfr description
03584042 03584042 8X.045X1 1/4 120G-RESN
  • Diamond is one of the hardest and durable abrasive materials
  • Due to being constructed of diamonds, the cutting depth stays the same throughout its life for better control, reach and precision
  • Commonly used in grinding and polishing ceramic, stone and aluminum alloy.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$245.78/each

Specifications

Dimensions

  • Center Hole Diameter  
    1-1/4 in
  • Wheel Diameter  
    8 in

Details

  • Grade
    Coarse
  • Grit Number
    120
  • Material
    Diamond
  • Tool Comp
    Circular Saws
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)