Motion
03584554

Made in USA
03584554

5/8-11 Thread, 1-1/4" Length Under Head, Alloy Steel Hex Head Bolt;Uncoated, UNC Thread, ASTM A193, Grade B7
MI ITEM #11675095
MFR #03584554
List Price$4.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03584554

5/8-11 Thread, 1-1/4" Length Under Head, Alloy Steel Hex Head Bolt;Uncoated, UNC Thread, ASTM A193, Grade B7
MI ITEM #11675095
MFR #03584554

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$4.08/each for your price

Overview

Mfr description
03584554 03584554 5/8-11 X 1-1/4" A193 B
  • Alloy steel is a matrix composed of two or more alloy elements. It is heat and corrosion resistant.

Specifications

  • Thread Size
    5/8-11
  • Length
    1-1/4 in
  • Material
    Alloy Steel
  • Material Grade
    Grade B7
  • Coating
    Uncoated
  • Fastener Standard
    ASTM A193
  • Length Measurement Type
    Length Under Head
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text