Motion
03584612

Made in USA
03584612

3/4-10 Thread, 2" Length Under Head, Alloy Steel Hex Head Bolt;Uncoated, UNC Thread, ASTM A193, Grade B7
MI ITEM #11675101
MFR #03584612
Price$12.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03584612

3/4-10 Thread, 2" Length Under Head, Alloy Steel Hex Head Bolt;Uncoated, UNC Thread, ASTM A193, Grade B7
MI ITEM #11675101
MFR #03584612

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$12.48/each

Specifications

Dimensions

  • Length
    2 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    3/4-10

Details

  • Coating
    Uncoated
  • Fastener Standard
    ASTM A193
  • Material
    Alloy Steel
  • Material Grade
    Grade B7
  • Thread Standard
    UNC

Overview

Mfr description
03584612 03584612 3/4-10 X 2" A193 B7 HE
  • Alloy steel is a matrix composed of two or more alloy elements. It is heat and corrosion resistant.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought