Motion
03584737

Made in USA
03584737

1-8 Thread, 5" Length Under Head, Alloy Steel Hex Head Bolt;Uncoated, UNC Thread, ASTM A193, Grade B7
Mi Item #11675113
MFR #03584737
Price$19.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03584737

1-8 Thread, 5" Length Under Head, Alloy Steel Hex Head Bolt;Uncoated, UNC Thread, ASTM A193, Grade B7
Mi Item #11675113
MFR #03584737

Mfr description
03584737 03584737 1-8 X 5" A193 B7 HEAVY
  • Alloy steel is a matrix composed of two or more alloy elements. It is heat and corrosion resistant.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$19.80/each

Specifications

Dimensions

  • Length
    5 in
  • Length Measurement Type
    Length Under Head
  • Thread Size
    1-8

Details

  • Coating
    Uncoated
  • Fastener Standard
    ASTM A193
  • Material
    Alloy Steel
  • Material Grade
    Grade B7
  • Thread Standard
    UNC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)