Motion
03584968

Made in USA
03584968

7/8-9 Thread, 4" Length Under Head, Alloy Steel Hex Head Bolt;Uncoated, UNC Thread, ASTM A193, Grade B7
MI ITEM #11675136
MFR #03584968
List Price$16.18/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03584968

7/8-9 Thread, 4" Length Under Head, Alloy Steel Hex Head Bolt;Uncoated, UNC Thread, ASTM A193, Grade B7
MI ITEM #11675136
MFR #03584968

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.18/each for your price

Overview

Mfr description
03584968 03584968 7/8-9 X 4" A193 B7 HEA
  • Alloy steel is a matrix composed of two or more alloy elements. It is heat and corrosion resistant.

Specifications

  • Coating
    Uncoated
  • Fastener Standard
    ASTM A193
  • Length
    4 in
  • Length Measurement Type
    Length Under Head
  • Material
    Alloy Steel
  • Material Grade
    Grade B7
  • Thread Size
    7/8-9
  • Thread Standard
    UNC

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text