Motion
03815891

Made in USA
03815891

3/8-16 UNC, 1/2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 9/16" Hex
MI ITEM #11675449
MFR #03815891
Price$0.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03815891

3/8-16 UNC, 1/2" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 9/16" Hex
MI ITEM #11675449
MFR #03815891

Mfr description
03815891 03815891 3/8-16 X 1/2 ZINC-DICH
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.95/each

Specifications

Dimensions

  • Hex Size
    9/16 in
  • Length
    1/2 in
  • Thread Size
    3/8-16 in

Details

  • Coating
    Zinc Yellow Dichromate
  • Material
    Alloy Steel
  • Material Grade
    Grade L9
  • Thread Standard
    UNC
  • Threading
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)