Motion
03816014

Made in USA
03816014

7/16-14 UNC, 3/4" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 5/8" Hex
MI ITEM #11675454
MFR #03816014
Price$1.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03816014

7/16-14 UNC, 3/4" Length Under Head Hex Head Cap Screw;Fully Threaded, Grade L9 Alloy Steel, Zinc Yellow Dichromate Finish, 5/8" Hex
MI ITEM #11675454
MFR #03816014

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$1.58/each

Specifications

Dimensions

  • Hex Size
    5/8 in
  • Length
    3/4 in
  • Thread Size
    7/16-14 in

Details

  • Coating
    Zinc Yellow Dichromate
  • Material
    Alloy Steel
  • Material Grade
    Grade L9
  • Thread Standard
    UNC
  • Threading
    Fully Threaded

Overview

Mfr description
03816014 03816014 7/16-14 X 3/4 ZINC-DIC
  • Alloy steel is the strongest of all steel types. It has high tensile strength and offers excellent resistance to wear, fatigue and galling.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought