Motion
03835949

Made in USA
03835949

3/8-24 UNF Steel Right Hand Hex Nut;9/16" Across Flats, 0.377" High, Zinc Yellow Dichromate Cad & Waxed Finish
Mi Item #11675479
MFR #03835949
Price$0.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
03835949

3/8-24 UNF Steel Right Hand Hex Nut;9/16" Across Flats, 0.377" High, Zinc Yellow Dichromate Cad & Waxed Finish
Mi Item #11675479
MFR #03835949

Mfr description
03835949 03835949 3/8-24 DICHRO CAD. L9
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.|UNF indicates unified national fine thread standards. Fine threads have less TPI (threads per inch) and smaller thread pitches.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.75/each

Specifications

Dimensions

  • Thread Size
    3/8-24
  • Width Across Flats
    9/16 in

Details

  • Coating
    Zinc Yellow Dichromate Cad and Waxed
  • Material
    Steel
  • Material Grade
    Grade L9
  • Specification
    Does Not Meet Military Specifications
  • Thread Direction
    Right Hand
  • Thread Standard
    UNF
  • Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)