1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Made in USA
04122917
5/8" Screw, Fiberglass Standard Flat Washer 0.64" ID x 1.193" OD, 0.093" Thick
MI ITEM #
11675855
MFR #
04122917
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Fasteners
Washers
Flat Washers
Made in USA 04122917
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
04122917
5/8" Screw, Fiberglass Standard Flat Washer 0.64" ID x 1.193" OD, 0.093" Thick
MI ITEM #
11675855
MFR #
04122917
Mfr description
04122917 04122917 5/8" 640 X 1.193 X 093
Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Inside Diameter
0.6400 in
Outside Diameter
1.1930 in
Screw Size
5/8
Thickness
0.0930 in
Details
Color
Light Tan/Green
Material
Fiberglass
Type
Standard
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items