Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04123089

#6 Screw, Nylon Standard Flat Washer 0.142" ID x 0.312" OD, 0.031" Thick
MI ITEM #11675860
MFR #04123089

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
04123089 04123089 6 142 X 312 X 031 NYLA
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.

Specifications

  • Material
    Nylon
  • Thickness
    0.0310 in
  • Type
    Standard
  • Screw Size
    #6
  • Outside Diameter
    0.3120 in
  • Inside Diameter
    0.1420 in
  • Color
    Dark Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text