Motion
04123105

Made in USA
04123105

#10 Screw, Nylon Standard Flat Washer 0.201" ID x 0.46" OD, 0.031" Thick
MI ITEM #11675862
MFR #04123105
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04123105

#10 Screw, Nylon Standard Flat Washer 0.201" ID x 0.46" OD, 0.031" Thick
MI ITEM #11675862
MFR #04123105

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.2010 in
  • Outside Diameter
    0.4600 in
  • Screw Size
    #10
  • Thickness
    0.0310 in

Details

  • Color
    Dark Gray
  • Material
    Nylon
  • Type
    Standard

Overview

Mfr description
04123105 04123105 10 201 X 460 X 031 NYL
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought