Motion
04123113

Made in USA
04123113

1/4" Screw, Nylon Standard Flat Washer 0.262" ID x 1/2" OD, 0.031" Thick
MI ITEM #11675863
MFR #04123113
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04123113

1/4" Screw, Nylon Standard Flat Washer 0.262" ID x 1/2" OD, 0.031" Thick
MI ITEM #11675863
MFR #04123113

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter
    0.2620 in
  • Outside Diameter
    0.5000 in
  • Screw Size
    1/4
  • Thickness
    0.0310 in

Details

  • Color
    Dark Gray
  • Material
    Nylon
  • Type
    Standard

Overview

Mfr description
04123113 04123113 1/4" 262 X 500 X 031 N
  • Nylon is a lightweight, nonconductive material that is resistant to impact, wear and abrasion. It is ideal for electrical applications or where corrosion is a concern.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought