1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Made in USA 04194387
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Made in USA
04194387
1' x 12" x 3" Natural (Color) Acetal Sheet Natural, Porosity Free Grade
MI ITEM #
11676065
MFR #
04194387
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
04194387 04194387 3" X 12" X 12 NONPOROU
Specifications
Material
Acetal
Thickness
3 in
Width
12 in
Length
1 ft, 12 in
Color
Natural
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data