Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04194882

1' x 12" x 2-1/2" Black Acetal Sheet Black, Porosity Free Grade
MI ITEM #11676099
MFR #04194882

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
04194882 04194882 2-1/2" X 12" X 12 NONP

Specifications

  • Material
    Acetal
  • Thickness
    2-1/2 in
  • Width
    12 in
  • Length
    1 ft, 12 in
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text