Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04195079

2' x 24" x 1/2" Black Acetal Sheet Black, Porosity Free Grade
MI ITEM #11676115
MFR #04195079

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
04195079 04195079 1/2" X 24" X 24 NONPOR

Specifications

  • Material
    Acetal
  • Thickness
    1/2 in
  • Width
    24 in
  • Length
    2 ft, 24 in
  • Color
    Black

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text