Motion
04352167

Made in USA
04352167

#4-40 x 2' Low Carbon Steel Threaded Rod - Right Hand Thread, Zinc Plated Finish, UNC
MI ITEM #11676191
MFR #04352167
List Price$7.23/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04352167

#4-40 x 2' Low Carbon Steel Threaded Rod - Right Hand Thread, Zinc Plated Finish, UNC
MI ITEM #11676191
MFR #04352167

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$7.23/each for your price

Overview

Mfr description
04352167 04352167 4-40 NC ZINC PLATED TH
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.

Specifications

  • Length
    2 ft
  • Material
    Low Carbon Steel
  • Finish Coating
    Zinc-Plated
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text