Motion
04352175

Made in USA
04352175

#5-40 x 2' Low Carbon Steel Threaded Rod - Right Hand Thread, Zinc Plated Finish, UNC
MI ITEM #11676192
MFR #04352175
List Price$40.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04352175

#5-40 x 2' Low Carbon Steel Threaded Rod - Right Hand Thread, Zinc Plated Finish, UNC
MI ITEM #11676192
MFR #04352175

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$40.05/each for your price

Overview

Mfr description
04352175 04352175 5-40 NC ZINC PLATED 2'
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.

Specifications

  • Length
    2 ft
  • Material
    Low Carbon Steel
  • Finish Coating
    Zinc-Plated
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text