Motion
04352290

Made in USA
04352290

3/4-10 x 2' Low Carbon Steel Threaded Rod - Right Hand Thread, Zinc Plated Finish, UNC
MI ITEM #11676200
MFR #04352290
Price$15.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04352290

3/4-10 x 2' Low Carbon Steel Threaded Rod - Right Hand Thread, Zinc Plated Finish, UNC
MI ITEM #11676200
MFR #04352290

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$15.85/each

Specifications

Dimensions

  • Length
    2 ft
  • Thread Size
    3/4-10

Details

  • Finish Coating
    Zinc-Plated
  • Material
    Low Carbon Steel
  • Thread Direction
    Right Hand

Overview

Mfr description
04352290 04352290 3/4"-10NC ZINCPLTED 2'
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought