Motion
04352936

Made in USA
04352936

7/8-9 x 2' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNC
MI ITEM #11676227
MFR #04352936
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04352936

7/8-9 x 2' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNC
MI ITEM #11676227
MFR #04352936

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04352936 04352936 7/8"-9 NC OILFINISH2'
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.

Specifications

  • Length
    2 ft
  • Thread Size
    7/8-9
  • Material
    Low Carbon Steel
  • Finish Coating
    Oil Finish
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought