Motion
04352944

Made in USA
04352944

1-8 x 2' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNC
MI ITEM #11676228
MFR #04352944
List Price$19.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04352944

1-8 x 2' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNC
MI ITEM #11676228
MFR #04352944

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$19.90/each for your price

Overview

Mfr description
04352944 04352944 1"-8 NC OIL FINISH 2'
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.

Specifications

  • Length
    2 ft
  • Thread Size
    1-8
  • Material
    Low Carbon Steel
  • Finish Coating
    Oil Finish
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought