Motion
04353017

Made in USA
04353017

#4-40 x 3' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNC
MI ITEM #11676233
MFR #04353017
List Price$5.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04353017

#4-40 x 3' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNC
MI ITEM #11676233
MFR #04353017

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.03/each for your price

Overview

Mfr description
04353017 04353017 4-40 OIL FINISH 3' THR
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.

Specifications

  • Length
    3 ft
  • Thread Size
    #4-40
  • Material
    Low Carbon Steel
  • Finish Coating
    Oil Finish
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text