Overview
Mfr description
04353090 04353090 1-3/4"-5NC OILFINISH3'
- Low carbon steel is a soft, durable material that is economical and easy to shape
- It is commonly used for general purpose applications.
Specifications
- Length3 ft
- Thread Size1-3/4-5
- MaterialLow Carbon Steel
- Finish CoatingOil Finish
- Thread DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data