Motion
04353108

Made in USA
04353108

3' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNC
MI ITEM #11676238
MFR #04353108
List Price$166.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04353108

3' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNC
MI ITEM #11676238
MFR #04353108

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$166.93/each for your price

Overview

Mfr description
04353108 04353108 2"-4-1/2NC OILFINISH3'
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.

Specifications

  • Length
    3 ft
  • Material
    Low Carbon Steel
  • Finish Coating
    Oil Finish
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought