Motion
04354197

Made in USA
04354197

5/8-18 x 2' Low Carbon Steel Threaded Rod - Right Hand Thread, Zinc Plated Finish, UNF
MI ITEM #11676248
MFR #04354197
List Price$16.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04354197

5/8-18 x 2' Low Carbon Steel Threaded Rod - Right Hand Thread, Zinc Plated Finish, UNF
MI ITEM #11676248
MFR #04354197

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$16.55/each for your price

Overview

Mfr description
04354197 04354197 5/8"-18ZINC SAE 2' THR
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.

Specifications

  • Length
    2 ft
  • Thread Size
    5/8-18
  • Material
    Low Carbon Steel
  • Finish Coating
    Zinc-Plated
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought