Motion
04354320

Made in USA
04354320

5/16-24 x 2' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNF
MI ITEM #11676257
MFR #04354320
List Price$3.03/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04354320

5/16-24 x 2' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNF
MI ITEM #11676257
MFR #04354320

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.03/each for your price

Overview

Mfr description
04354320 04354320 5/16"-24SAE OIL FIN.2'
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.

Specifications

  • Length
    2 ft
  • Thread Size
    5/16-24
  • Material
    Low Carbon Steel
  • Finish Coating
    Oil Finish
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought