Motion
04354353

Made in USA
04354353

Threaded Rod - Low Carbon Steel Material, Right Hand, 1/2-20 Thread size, 2 ft Length
MI ITEM #11676260
MFR #04354353
List Price$5.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04354353

Threaded Rod - Low Carbon Steel Material, Right Hand, 1/2-20 Thread size, 2 ft Length
MI ITEM #11676260
MFR #04354353

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$5.20/each for your price

Overview

Mfr description
04354353 04354353 1/2"-20SAE OIL FIN. 2'
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.

Specifications

  • Length
    2 ft
  • Thread Size
    1/2-20
  • Material
    Low Carbon Steel
  • Finish Coating
    Oil Finish
  • Thread Direction
    Right Hand
  • Thread Pitch Type
    Fine
  • Diameter
    1/2 in
  • Additional Details
    This Product Can Expose You To Materials And/Or Chemicals Which Are Known To The State Of California To Cause Cancer And/Or Reproductive Harm
  • Material Specification
    36
  • Thread Type
    UNF
  • Type
    General Purpose Threaded Rod

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought