Motion
04354486

Made in USA
04354486

9/16-18 x 3' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNF
MI ITEM #11676272
MFR #04354486
List Price$13.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04354486

9/16-18 x 3' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNF
MI ITEM #11676272
MFR #04354486

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$13.10/each for your price

Overview

Mfr description
04354486 04354486 9/16"-18OIL FIN. SAE3'
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.

Specifications

  • Length
    3 ft
  • Thread Size
    9/16-18
  • Material
    Low Carbon Steel
  • Finish Coating
    Oil Finish
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought