Motion
04354494

Made in USA
04354494

1-3/4-12 x 3' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNF
MI ITEM #11676273
MFR #04354494
List Price$144.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04354494

1-3/4-12 x 3' Low Carbon Steel Threaded Rod - Right Hand Thread, Oil Finish, UNF
MI ITEM #11676273
MFR #04354494

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$144.10/each for your price

Overview

Mfr description
04354494 04354494 1-3/4"-12OIL FIN SAE3'
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.

Specifications

  • Length
    3 ft
  • Thread Size
    1-3/4-12
  • Material
    Low Carbon Steel
  • Finish Coating
    Oil Finish
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought