Overview
Mfr description
04355103 04355103 4-40X3' 304SS THREADED
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
- It is used in high-stress, outdoor and corrosive applications.
Specifications
- Length3 ft
- MaterialStainless Steel
- Thread DirectionRight Hand
- Material Specification18-8
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data