Motion
04355129

Made in USA
04355129

#6-32 x 3' Stainless Steel Threaded Rod - Right Hand Thread, UNC
MI ITEM #11676276
MFR #04355129
List Price$11.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04355129

#6-32 x 3' Stainless Steel Threaded Rod - Right Hand Thread, UNC
MI ITEM #11676276
MFR #04355129

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$11.98/each for your price

Overview

Mfr description
04355129 04355129 6-32X3' 304SS THREADED
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
  • It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Length
    3 ft
  • Thread Size
    #6-32
  • Material
    Stainless Steel
  • Thread Direction
    Right Hand
  • Material Specification
    18-8

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought