Motion
04355228

Made in USA
04355228

5/8-11 x 3' Low Carbon Steel Threaded Rod - Right Hand Thread, Hot-Dipped Galvanized Finish, UNC
MI ITEM #11676282
MFR #04355228
List Price$40.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04355228

5/8-11 x 3' Low Carbon Steel Threaded Rod - Right Hand Thread, Hot-Dipped Galvanized Finish, UNC
MI ITEM #11676282
MFR #04355228

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$40.80/each for your price

Overview

Mfr description
04355228 04355228 5/8"-11HOT DIP GLV 3'
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.

Specifications

  • Length
    3 ft
  • Thread Size
    5/8-11
  • Material
    Low Carbon Steel
  • Finish Coating
    Hot-Dipped Galvanized
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text