Motion
04355251

Made in USA
04355251

1-8 x 3' Low Carbon Steel Threaded Rod - Right Hand Thread, Hot-Dipped Galvanized Finish, UNC
MI ITEM #11676285
MFR #04355251
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04355251

1-8 x 3' Low Carbon Steel Threaded Rod - Right Hand Thread, Hot-Dipped Galvanized Finish, UNC
MI ITEM #11676285
MFR #04355251

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04355251 04355251 1"-8HOT DIP GLV 3' THR
  • Low carbon steel is a soft, durable material that is economical and easy to shape
  • It is commonly used for general purpose applications.

Specifications

  • Length
    3 ft
  • Thread Size
    1-8
  • Material
    Low Carbon Steel
  • Finish Coating
    Hot-Dipped Galvanized
  • Thread Direction
    Right Hand

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text