Overview
Mfr description
04355509 04355509 10-24NC BRASS 2' THREA
- Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
Specifications
- Length2 ft
- Thread Size#10-24
- MaterialBrass
- Thread DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data