Overview
Mfr description
04355525 04355525 1/4"-20NC BRASS 2' THR
- Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
Specifications
- Length2 ft
- Thread Size1/4-20
- MaterialBrass
- Thread DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data