Overview
Mfr description
04355541 04355541 3/8"-16NC BRASS 2' THR
- Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
Specifications
- Length2 ft
- Thread Size3/8-16
- MaterialBrass
- Thread DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data