Overview
Mfr description
04355608 04355608 8-32NC BRASS 3' THREAD
- Brass is an alloy of copper and zinc that is durable, nonmagnetic and conductive.
Specifications
- Length3 ft
- Thread Size#8-32
- MaterialBrass
- Thread DirectionRight Hand
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data