Motion
04472460

Made in USA
04472460

12" Long x 5/8" High x 5/8" Wide, Zinc-Plated Key Stock - Low Carbon Steel
MI ITEM #11676425
MFR #04472460
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04472460

12" Long x 5/8" High x 5/8" Wide, Zinc-Plated Key Stock - Low Carbon Steel
MI ITEM #11676425
MFR #04472460

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
04472460 04472460 5/8"X12" STL SQUARE KE

Specifications

  • Material
    Low Carbon Steel
  • Type
    Key Stock
  • Length
    12 in
  • Finish Coating
    Zinc-Plated

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought