Motion
04546016

Made in USA
04546016

36 Inch Long x 3/4 Inch Wide x 1/2 Inch Thick, Tool Steel, AISI D2 Air Hardening Flat Stock;Tolerances: +.250 to .500 Inch Long, +.000 to .005 Inch Wide, +/-.001 Inch Thick, +/-.001 Inch Square
MI ITEM #11676460
MFR #04546016
List Price$333.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04546016

36 Inch Long x 3/4 Inch Wide x 1/2 Inch Thick, Tool Steel, AISI D2 Air Hardening Flat Stock;Tolerances: +.250 to .500 Inch Long, +.000 to .005 Inch Wide, +/-.001 Inch Thick, +/-.001 Inch Square
MI ITEM #11676460
MFR #04546016

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$333.68/each for your price

Overview

Mfr description
04546016 04546016 1/2 X 3/4 X 36 D2 AIR

Specifications

  • Thickness
    1/2 in
  • Width
    3/4 in
  • Length
    36 in
  • Material Specification
    AISI Type D2 Air Hardening
  • Length Tolerance
    + .250 - .500 in
  • Square Tolerance
    +/- .001 in
  • Material
    Tool Steel
  • Thickness Tolerance
    +/- .001 in
  • Width Tolerance
    + .000 in - .005 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought