Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04560298

20 x 24 x 12", MERV 12, 75% Efficiency, V-Bank Mini-Pleat Air Filter Microfiberglass, Plastic Frame, 500 Max FPM, 1,675 CFM, High Capacity, Use with Any Unit
MI ITEM #11676471
MFR #04560298

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
04560298 04560298 20X24X12 FP75% VBANK M
  • Mini-Pleat

Specifications

  • Maximum Air Flow
    500 FPM
  • Frame Material
    Plastic
  • Actual Depth
    11-1/2 in
  • Actual Height
    19-3/8 in, 19.380 in
  • Actual Width
    23-3/8 in, 23.380 in
  • Capacity
    High
  • CFM
    1675
  • Filter Type
    V-Bank Mini-Pleat
  • Final Resistance At Fpm
    2 in
  • Initial Resistance At Fpm
    0.33 in
  • Integrated Frame
    Yes
  • Maximum Temperature
    200˚ F
  • Media Type
    Microfiberglass
  • MERV Rating
    12
  • Nominal Overall Depth
    12 in
  • Nominal Overall Height
    20 in
  • Nominal Overall Width
    24 in
  • Particle Capture Efficiency
    75
  • Standards Met
    UL 900, ASHRAE 52.2-2012

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text