Motion
04874715

Made in USA
04874715

11-1/4" Long Natural (Color) Nylon Standard Cable Tie
Mi Item #11676589
MFR #04874715
Price$11.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Made in USA
04874715

11-1/4" Long Natural (Color) Nylon Standard Cable Tie
Mi Item #11676589
MFR #04874715

Mfr description
04874715 04874715 11" 50LB NAT 100/PK PL
  • Nylon has a low moisture absorption rate and conforms well to both wet and dry environments
  • It is used for general purpose applications and is resistant to chemicals, greases and oils
  • Standard cable ties are used for securing items together including cables, hosing, tubing and wires
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$11.65/each

Specifications

Dimensions

  • Maximum Bundle Diameter
    3.0620 in
  • Overall Length
    11.2500 in
  • Overall Width
    0.1800 in
  • Tensile Strength
    50 lbs
  • Thickness
    0.0520 in

Details

  • Cable Tie Type
    Standard
  • Color
    Natural
  • Material
    Nylon
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)